Shop SKIL

8-1/4" Worm Drive Circular Saw, 4300 rpm

  • Mfr # SPT78W-01

  • Zoro # G1473087


product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
8 1/4 in
Includes
(24) Tooth Carbide Blade, Blade Wrench
Features
60 Degrees Bevel, Dual Field(TM) Motor
Blade Side
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPT78W-01
Zoro #
G1473087
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
8 1/4 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
2 7/8 in
Arbor Size
Diamond
Depth of Cut @ 45 Deg.
2-1/4"
Cord Length
8 ft
Depth of Cut @ 90 Deg.
2-7/8"
Tool Length
21 1/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
21 1/8 in
Cutting Depth at 45 Degrees - Maximum
2 7/8 in
Blade Diameter
8 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Wire Rope Length
21 1/8 in

Details

Item
Circular Saw
Voltage
120 V AC
Includes
(24) Tooth Carbide Blade, Blade Wrench
Features
60 Degrees Bevel, Dual Field(TM) Motor
Blade Side
Left
Power Source
Corded
Bevel Angle Range
0 Degrees to 60 Degrees Left
Tool Weight
16.5 lb
Amps
15.0
Number of Conductors
3
Standards
CSA Certified, UL Listed
Corded/Banded
Corded
Bevel Stops
0 and 45 Degrees
Brake Type
None
Bevel Capacity
60 Degrees
Corded/Cordless
Corded
No Load RPM
4700
Shoe Material
Aluminum
Drive Type
Worm Drive
Current
15 A
Max. Blade Speed
4,700 RPM
Arbor Shape
Diamond
Includes Electric Brake
No Brake
Bevel Angle - Minimum
0 Degrees
Bevel Tilt Direction
Left
Frequency
60 Hz
For Workpiece Material
Wood
Tool Series
SKILSAW
Blade Speed - Maximum
4,700 RPM
Bevel Angle - Maximum
60 Degrees
Plug Type
Three-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 8 1/4 in, Max. Blade Speed 4,700 RPM, Arbor Size Diamond, Arbor Shape Diamond, Blade Side Left, Shoe Material Aluminum, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 60 Degrees Left, Bevel Stops 0 and 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 2 7/8 in, Tool Length 21 1/8 in, Tool Weight 16.5 lb, Current 15 A, Voltage 120 V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.