Buck Boost Transformer, 1.5 kVA, NEMA 3R, 16/32V AC, 120/240V AC

  • Mfr # 1.5S46F

  • Zoro # G3427907

CAD Available

product price:  $839.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.5S46F
Zoro #
G3427907
UPC #
785901876458
Country of Origin
Mexico

Dimensions

Overall Height
8.30 in
Overall Width
8.7 in
Overall Depth
6.6 in
Height
8.3 in
Width
8.7 in
Knockout Size - Transformer
1/2 in, 3/4 in
Depth
6.6 in
Manufacturers Warranty Length
18 mo

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
16/32V AC
Power Rating
1.5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Enclosure Rating
NEMA 3R
Phase - Electrical
1
VA Rating - Transformer
1.5 kVA
Temp. Rise
115 Degrees C
Standards
CSA, cULus, RoHS Compliant, UL and cUL Listed (UL 506)
Output Voltage - Transformer
16V AC, 32V AC
Enclosure Finish
Powder Coated
Insulation Max. Temp.
180 °C
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
356 Degrees F
Temperature Rise
115°C
CAD Available
Yes

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 16V AC, 32V AC, VA Rating - Transformer 1.5 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.