Square D

Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC


product price: $72.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series QOU
  • Amps 45A
  • Number of Poles 2
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
See all product information

Product Information

Dimensions

Frame Size 100A/QOU
Width 1.5 in
Depth 2.95 in
Height 4.05 in
Min. Wire Size 14 AWG (Cu/Al)
Max. Wire Size 2 AWG (Cu/Al)

Details

Item Miniature Circuit Breaker
Series QOU
Amps 45A
Number of Poles 2
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Unit Mount
Max. AIR Rating 10kA at 120/240V AC
Terminal Connection Slotted Box Lug (Reversible Line And Load)
DC Voltage Rating 48V DC
Standards IEC, UL Listed, CSA
Application HACR rated Applications
Features Mercury Free

Description

QOUR Miniature Circuit Breaker,45A,2P,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.