Premium Die-Cast Handle Combination Square 12"
- Mfr # 46-123
- Zoro # G0422536
product price:Â
$
17.29
/ea
Key Features
Blade Material
Steel
Characteristics
Etched Graduations
Blade Finish
Chrome Plated
Number of Pieces
2
Head Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46-123
- Zoro #
- G0422536
- UPC #
- 076174461237
- Country of Origin
- China
- Item
- Combination Square
- Blade Material
- Steel
- Characteristics
- Etched Graduations
- Blade Finish
- Chrome Plated
- Number of Pieces
- 2
- Head Type
- Square
- Finish
- High Visibility Yellow
- Graduations (In.)
- 1/8 X 1/16
- Head Material
- Die Cast
- System of Measurement
- SAE
- Head Vial Included
- Yes
- Head Color
- Yellow
- Blade Coating
- Chrome
- Graduation Mark Style
- Etched
Dimensions
- Blade Length (In.)
- 12 in
- Body Size (In.)
- 12
- Blade Length
- 12 in
Description
Combination Square, Number of Pieces 2, Blade Finish Chrome Plated, Blade Material Steel, Blade Length 12 in, Graduation Mark Style Etched, Head Type Square, System of Measurement SAE, Head Material Die Cast, Head Vial Included Yes, Blade Coating Chrome, Head Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.