Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W

  • Mfr # FMST14820

  • Zoro # G4342703


product price: $40.79
/ea

Key Features

Overall WxDxH
14 1/2 in x 4 1/2 in
Number of Compartments
1
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Wide Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMST14820
Zoro #
G4342703
UPC #
076174975185
Country of Origin
Israel

Dimensions

Overall WxDxH
14 1/2 in x 4 1/2 in
Outside Length
14 in
Outside Width
17 3/8 in
Overall Height
16-31/32"
Overall Width
17 3/8 in
Overall Depth
14"
Overall Length
14 in

Details

Item
Compartment Box
Number of Compartments
1
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Wide Side
Features
High Impact, Break-Resistant Crystal Clear Lid, Unique Lid Design Keeps Storage Cups Locked In Place, Front Anti Rust Metal Latches, All Round Water Seal For Ultimate Protection
Includes
Removable Dividers, Water Resistant Seal; Handle
ESD Conductive
No
Number of Dividers
10
Bin Color
Clear/Black/Yellow
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear/Black/Yellow
Stackable
Stacking Capable
Shape
Rectangular
Resistant To
Impact
Maximum Number of Compartments
1
Includes Handle
Handle Included
Number of Fixed Dividers
0
Closure Type
Double Latch
Designated Label Area
Designated Label Area Not Included
Volume Capacity
0.638 cu ft
Water Resistant
Water Resistant
Corrosion Resistant
Not Corrosion Resistant

Description

Compartment Box, Closure Type Double Latch, Color Clear/Black/Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 10, Overall Height 4 1/2 in, Overall Length 17 3/8 in, Overall Width 14 1/2 in, Volume Capacity 0.638 cu ft, Number of Fixed Dividers 0, Includes Handle Handle Included, Overall Diameter Not Applicable, Resistant To Impact, Shape Rectangular, Stackable Stacking Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.