Shop TACO

Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 0012-F4-1

  • Zoro # G3193881


product price: 
$
685.92
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
0012
Inlet/Outlet Size
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0012-F4-1
Zoro #
G3193881
UPC #
687752190649
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Width
5.5 in
Overall Length
8.63 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
3 yr
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in
Wire Rope Length
8.63 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
0012
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
50 gpm @ 1 ft
Maximum Feet of Head
15 ft
Min. GPM @ Head
25 gpm @ 10 ft
Connection Type
Flange
Shaft Material
Ceramic
Loop Configuration
Closed
Best Efficiency GPM @ Head
24 gpm @ 10 ft
Drive Type
Direct
Standards
NSF, UL-CUS
Includes
2 in Flange Gaskets, Impedance Thermal Protection
Mechanical Seal
No
Amps
1.33 A
Shut-Off
14 ft
Impeller Material
Polypropylene
Thermal Protection
Impedance
Pump Mount
In Line
Nameplate Voltage
115V AC
Maximum RPM
3,250 RPM
Series Family
00
Frequency
60 Hz
Maximum Media Temperature
230 Degrees F
Rotor Type
Wet
Maximum Flow Rate @ 15 Feet of Head
0 gpm
Body Gasket Material
EPDM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Flange or Union Included
Yes
For Use With Potable Systems
Yes
Pump Housing Material
Cast Iron
Minimum Media Temperature
40 Degrees F
Maximum Flow Rate @ 5 Feet of Head
45 gpm
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 1 Feet of Head
50 gpm
Maximum Flow Rate @ 10 Feet of Head
25 gpm
Revolutions Per Minute - Maximum
3,250 RPM
Operating Pressure - Maximum
150 psi
Feet of Head - Maximum
15 ft
Includes Flange
Flange Included
Includes Volute
Volute Included
Full Load Current
1.33 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Flow Rate - Maximum
52 gpm
Pump Casing Material
Cast Iron
Media Temperature - Minimum
40 Degrees F
For Low Lead Compliance Level
EX
Media Temperature - Maximum
230 Degrees F
Connection Standard
Flange

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/8 hp, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 25 gpm, Maximum Flow Rate @ 15 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 50 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 45 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.