Shop TACO
See all product information
Create Account
Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection
Mfr # 009-F5
Zoro # G2753676
product price:Â
$
448.29
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Inlet/Outlet Size
3/4 in to 1-1/2 in
Series
009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 009-F5
- Zoro #
- G2753676
- UPC #
- 687752180046
- Country of Origin
- United States
Dimensions
- Inlet/Outlet Size
- 3/4 in to 1-1/2 in
- Face to Face Dimension
- 6 3/8 in
- Overall Width
- 5.5 in
- Overall Length
- 7 in
- Manufacturer Warranty Length
- 3 yr
- Compatible Discharge Pipe Size
- 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
- Compatible Intake Pipe Size
- 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
- For Discharge Pipe Diameter
- 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
- For Inlet Pipe Diameter
- 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
- Wire Rope Length
- 7 in
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8 hp, Maximum Feet of Head 35 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 7 gpm, Maximum Flow Rate @ 1 Foot of Head 10 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.