This item is Discontinued.

Thermos Commercial Insulated Server, 61 oz. Stainless Steel NCD1800SSGG4

Commercial Insulated Server, 61 oz. Stainless Steel (Discontinued)

  • Mfr # NCD1800SSGG4
  • Zoro # G4372532
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NCD1800SSGG4
Zoro #
G4372532
UPC #
722651054743
Country of Origin
China

Dimensions

Size
14-1/2" x 5" x 4-3/4"

Details

Item
Insulated Server
Type
Commercial
Capacity
61 oz.
Material
Stainless Steel
Color
Stainless Steel

Description

Insulated Server, Capacity 61 oz, Color Stainless Steel, Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.