Trim Seal, EPDM, 25 ft Length, 5/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X3/32A-25
  • Zoro # G4062003
product price: 
$
55.79
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3100B3X3/32A-25
Zoro #
G4062003
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
9/16 in
Inside Height
3/8 in
For Material Thickness
0.09375 in
Outside Edge Trim Width
9/16 in
Overall Length
25 ft
Bulb Diameter
3/8 in
Inside Radius
1 1/2 in
Trim Width
1/4 in
Inside Length
3/8 in
For Material Thickness - Maximum
3/32 in
Wire Rope Length
25 ft

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Standards
UL50E File MH49032
Max. Temp. (F)
150 Degrees F
Fits Edge
0.09375 in
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Outer Material
PVC
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Number of Bulbs
1
Core Material
Aluminum
Bulb Location
Opposite Side
Product Type
Trim Seal
Includes Core
Core Included
Hardness
85A
Adhesive Type
Butyl Sealant, Hot Melt Glue
Bulb Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Included
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Texture
Pebble
Operating Temperature - Maximum
150 Degrees F
Series
100
Wire Color
Black

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.09375 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Side Bulb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.