Shop ZORO SELECT

White UHMW-PE Rod Stock 1 ft. L, 3" Dia.

  • Mfr # BULK-PR-UHMW-107
  • Zoro # G7284909

product price: 
$
34.79
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Standards
FDA, UL 94 HB
Min. Temp. (F)
-200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-UHMW-107
Zoro #
G7284909
UPC #
193005349066
Country of Origin
China

Dimensions

Length
1 ft.
Diameter
3"
Diameter Tolerance
+0.050/-0.000 in
Length Tolerance
+/-1.000 in
Nominal Size
3 in dia x 1 ft L
Plastic Diameter Tolerance
+0.067/-0.027 in
Plastic Diameter
3 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Standards
FDA, UL 94 HB
Min. Temp. (F)
-200 Degrees F
Type
General Purpose
Max. Temp. (F)
190 Degrees F
UV Resistant
No
Machinability
100 %
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Shape
Rod
Plastic Hardness
70D
Grade
Standard
Friction Rating
Very Slippery
Tensile Strength
4,400 psi
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Impact Strength
16 ft-lb/in
Impact Strength Rating
Excellent
Plastic Density
0.034 lb/cu in
Minimum Temperature
-70 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Weight
2.884 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
80 HRR
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature -70 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.