Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Marker, Medium Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK

  • Mfr # 63630

  • Zoro # G0538596


product price: $22.19
/pk 6, $3.70/ea

Key Features

Color
Black, Blue, Green, Red, White, Yellow
Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63630
Zoro #
G0538596
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Black, Blue, Green, Red, White, Yellow
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Marking Tool Product Group
Paint Markers
Standards
ASTM D-4236
Features
Permanent Ink
Actuation Type
Valve
Series
uni(R) Paint PX-20
Marker Tip
Bullet
Marker Ink Color
Assorted
Paint Marker Format
Marker
Specialty Environment or Surface Conditions
Low VOC
Pigment Material
Paint
Pigment Permanence
Permanent
Removal Method
Solvent
Minimum Application Temperature
0 Degrees F
Compatible Surfaces
Concrete, Glass, Metal, Plastic, Rubber, Wood
Marker Set Ink Colors
Black, Blue, Green, Red, White, Yellow
Marker Cap
Capped
Color Family
Blacks, Blues, Greens, Reds, Whites, Yellows
Number of Markers
6
Irradiated
Non-Irradiated
Cleanroom Standard
Not Cleanroom Certified

Description

Paint Marker, Assorted, Black, Blue, Green, Red, White, Yellow, Marker Tip Bullet, Marker Cap Capped, Standards ASTM D-4236, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.