This item is Discontinued.

Zoro Select Metal Shlvng, Cap:400 lb, 12inx84inx36in 2960

This item is Discontinued.

Zoro Select

Metal Shlvng, Cap:400 lb, 12inx84inx36in (Discontinued)

Mfr # 2960
Zoro # G0993237
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2960
Zoro #
G0993237
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Width
36"
Height
85"
Depth
12"
Overall HxWxD
84 in x 36 in x 12 in
Overall WxD
36 in x 12 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Baked Enamel
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Style
Closed
Material
Steel
Number of Drawers
0
Shelf Adjustments
1-1/2 in
Shelving Type
Freestanding
No. of Shelves
8
Finish - Shelving and Racks
Baked Enamel
Item - Shelving
Metal Shelving
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Shelf Configuration
Standalone
Frame Material
Steel
Assembled
Unassembled
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
3,200 lb

Description

Commercial Shelving, Load Capacity per Shelf 400 Pounds, Number of Shelves 8, Height 85 Inches, Width 36 Inches, Depth 12 Inches, Closed, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.