This item is Discontinued.

Zoro Select Evaporative Cooler Valve and Float 6AMA7

Evaporative Cooler Valve and Float (Discontinued)

  • Mfr # 6AMA7
  • Zoro # G2557161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AMA7
Zoro #
G2557161
UPC #
190735539279
Country of Origin
China

Dimensions

Pipe Size
1/4"
Float Size
3 3/4" x 2 1/2" x 1 1/4"
Size
1/4"
Rod Length
5 1/2 in

Details

Item
Float Valve Kit
Connection Type
Compression
Body Material
Brass
Float Material
Polyethylene
Rod Material
Brass
Valve Flow - Pressure (1)
50 psi
Valve Flow - Pressure (2)
100 psi
Max. Temp.
140 Degrees F
Max. Pressure
100 psi
Valve Flow - Flow (2)
3 gpm
Valve Material
Brass

Description

Float Valve Kit, Size 1/4 in, Connection Type Compression, Rod Length 5 1/2 in, Valve Material Brass, Rod Material Brass, Float Material Polyethylene, Float Size 3 3/4 in x 2 1/2 in x 1 1/4 in, Valve Flow - Pressure (1) 50 psi, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 3 gpm, Max. Pressure 100 psi, Max. Temp. 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.