Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EUX8
Zoro #
G1000352
UPC #
-
Country of Origin
India
Dimensions
Filter Size
1
Height
16-1/2"
Diameter
7"
Details
Item
Filter Bag
Basic Material
Felt
Material
Polyester
Max. Flow
90 gpm
Microns
5
Area
2 ft.
Finish
Natural
Max. Temp.
200 Degrees F
Ring Material
Polypropylene
Standards
FDA Complaint
Description
Filter Bag, Diameter 7 in, Material Polyester, Finish Natural, Ring Material Polypropylene, Standards FDA Complaint, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.