Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M5 , Steel Zinc Yellow Finish, 100 PK
- Mfr # M38080.050.0001
- Zoro # G8556597
product price:Â
$
1.89
/pk of 100, $0.02/ea
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M38080.050.0001
- Zoro #
- G8556597
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- DIN 125-1A
- System of Measurement
- Metric
- Temp. (F)
- -58 Degrees to 302 Degrees F
- Type
- Flat Washer
- Pack Size
- Small Pack
- Material Grade/Class
- Grade 5
- Minimum Temperature
- -58 Degrees F
- Dimensional Standards
- DIN 125-1A
- Maximum Temperature
- 302 Degrees F
- Material Quality Standards
- 140 - 250 HV
- Shell Material
- Steel
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Finish Zinc Yellow, For Screw Size M5, Inside Diameter 5.48 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Material Quality Standards 140 - 250 HV, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.