This item is Discontinued.

Zoro Select GreaseFTG, 1/4In Drive, Carbon, PK10 2PA94

GreaseFTG, 1/4In Drive, Carbon, PK10 (Discontinued)

  • Mfr # 2PA94
  • Zoro # G1305367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2PA94
Zoro #
G1305367
UPC #
-
Country of Origin
Colombia

Dimensions

Fitting Thread Size
1/4 in
Thread Size
1/4"
Overall Length
1/2 in

Details

Item
Grease Fitting
Grease Fitting Style
Drive (Push-In)
Fitting Head Angle
Straight
Fitting Thread Type
PTF
Material
Steel
Fitting Material
Steel
Fitting Finish
Zinc-Plated
Thread Type
PTF
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Finish
Zinc-Plated
Fitting Style
Drive (Push-In)

Description

Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 in, Fitting Thread Type PTF, Overall Length 1/2 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.