Handle, Chest, 4 1/16 In, Natural, Weld-On
Mfr # 4PE26
Zoro # G1704202
product price:Â $4.15
/eaKey Features
Finish
Natural
Color
Silver
Material
Steel
Mounting Type
Weld-On
Load Rated (Y/N)
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PE26
Zoro #
G1704202
UPC #
190735518038
Country of Origin
Multiple
Dimensions
Grip Dia.
3/8 in
Grip Diameter
3/8 in
Details
Finish
Natural
Color
Silver
Material
Steel
Mounting Type
Weld-On
Item
Folding Pull Handle
Load Rated (Y/N)
N
Hardware
Not Included
For Use With
Weldable
Product Type
Pull Handle
Grip Shape
Round
Projection Type
Non-Recessed
Handle Shape
Ring
ANSI/BHMA Finish
Unfinished
Load Rating
Load Rated
Folding Type
Folding
Includes Hardware
Hardware Not Included
Description
Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Weld-On, Material Steel, Finish Natural, Grip Dia. 3/8 in, Grip Thickness Not Applicable, Screw Size Not Applicable, Color Silver, Degree Offset Not Applicable, Hardware Not Included, Product Type Folding Pull Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.