This item is Discontinued.

Zoro Select Jam Nut, M14 x 2mm, Low Carbon Steel, Zinc Plated, 25 PK 6CB64

Jam Nut, M14 x 2mm, Low Carbon Steel, Zinc Plated, 25 PK (Discontinued)

  • Mfr # 6CB64
  • Zoro # G1775514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6CB64
Zoro #
G1775514
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14 x 2mm
Wrench Size
22mm
Width
22.00mm
Nut Height
7.00mm
Dia./Thread Size
M14-2.00

Details

Item
Jam Nut
Material
Low Carbon Steel
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Application
General Purpose
Rockwell Hardness
C30 max.
Material Grade
Class 4
Basic Material
Low Carbon Steel
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Nut Standards
DIN 439B
Nut Style
Thin Nut

Description

Jam Nut, Finish Zinc Plated, Material Low Carbon Steel, Thread Size M14 x 2mm, System of Measurement Metric, Thread Direction Right Hand, Rockwell Hardness C30 max., Thread Type Metric, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.