CAD
Shop ZORO SELECT
See all product information
Create Account
Nylon Insert Lock Nut, M5-0.80, Steel, Class 5, Zinc Plated, 5 mm Ht, 100 PK
- Mfr # M12300.050.0001
- Zoro # G3092923
CAD Available
product price:Â
$
3.39
/pk of 100, $0.03/ea
Key Features
CAD Drawing
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12300.050.0001
- Zoro #
- G3092923
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 5
- Finish
- Zinc Plated
- Standards
- D985
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
- Locknut Series
- Metric Regular
- Rockwell Hardness
- C30
- Pack Size
- Small Pack
- Nut Style
- Nylon Insert Lock Nut
- Material Grade
- Class 5
- Type
- Nylon Insert Lock Nut
- Fastener Thread Direction
- Right Hand
- Nut Standards
- D985
- Dimensional Standards
- D985
- Basic Material
- Steel
- Fastener Thread Type
- Metric
- Fastener Finish
- Zinc
- Shell Material
- Steel
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.