Shop ZORO SELECT

Plate Stock, Al, 6061, 1/4 x 12 x 12 In

  • Mfr # 61P.25X12-12

  • Zoro # G0498836


product price:  $37.69
/ea

Key Features

Material
Aluminum
Yield Strength
66,000 psi
Thickness
0.25 in
Temper
T651
Thickness (Decimal)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61P.25X12-12
Zoro #
G0498836
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Thickness (Decimal)
0.25 in
Width
12"
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
12 in x 12 in
Length
12"
Overall Length
12 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
66,000 psi
Temper
T651
Finish
Mill
Typical Tensile Strength (PSI)
67,500 psi
Type
Corrosion Resistant
Alloy Type - Aluminum
6061
Thickness Tolerance
+/-0.012 in
Typical Hardness
150
Hardness Scale
BHN
Alloy Type
6061
Standards
AMS 4027, ASTM BB209, QQ-A-250/11
Typical Yield Strength (PSI)
66,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Gauge
0.25 in
Tensile Strength
67,500 psi
Brinell Hardness
150 BHN
System of Measurement
Inch
Heat Treatment
Annealed
Tolerance Rating
Standard
Maximum Temperature
700 Degrees F
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Appearance
Plain
Shape Type
Plate
Shape
Plate
Straightness Tolerance
Not Rated
Rockwell Hardness
75 HRB
Mechanical Finish
Mill
Minimum Temperature
500 Degrees F
Material Grade
6061
Vickers Hardness
Not Rated
Elongation
14 %
Coating
Plain
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.012 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 66,000 psi, Tensile Strength 67,500 psi, Brinell Hardness 150 BHN, Rockwell Hardness 75 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.