Shop ZORO SELECT
See all product information
Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/8 in L, Stainless Steel Body, 50 PK
Mfr # 1HEF1
Zoro # G3262953
product price:Â $11.75
/pk 50, $0.24/eaKey Features
Rivet Head Style
Truss
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.245 in - 0.285 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1HEF1
Zoro #
G3262953
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Dia.
3/16 in
Rivet Length
3/8 in
Head Height
0.06 in
Head Dia.
0.375 in
Hole Size
0.201 in
Maximum Hole Diameter
0.201 in
Minimum Material Thickness
1/4 in
Maximum Material Thickness
9/32 in
Shank Diameter
0.1875 in
Overall Length
3/8 in
Body Length
3/8 in
Head Diameter
3/8 in
Details
Item
Semi-Tubular Rivet
Rivet Head Style
Truss
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
Grip Range
0.245 in - 0.285 in
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
300
Head Type
Dome
Finish
Plain
Manufacturer Location
Globally Sourced
Product Type
Semi-Tubular Rivet
Description
Semi-Tubular Rivet,3/8 In. L,PK50, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 3/8 in, Product Type Semi-Tubular Rivet, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Height 0.06 in, Maximum Hole Diameter 0.201 in, Maximum Material Thickness 9/32 in, Minimum Material Thickness 1/4 in, Body Length 3/8 in, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.