Slip On Flange Slip On Flange, 4" Pipe, Welded, Black Steel, Class 150

  • Mfr # FLCS1RFSO400

  • Zoro # G1657162


product price:  $74.65
/ea

Key Features

Specific Fitting Shape
Slip On Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Pipe Size (Fittings)
4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLCS1RFSO400
Zoro #
G1657162
UPC #
190735918227
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Flange Thickness
7/8 in
Flange Outside Diameter
9 in
Bolt Circle Diameter
3/4 in
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Slip On Flange
Fitting Connection Type
Welded
Pipe Fitting Material
Black Steel
Class
Class 150
Item
Slip On Flange
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
Slip On Flange
Max. Pressure
150 psi@450 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Temp. Range
-29 Degrees to 425 Degrees F
Maximum Operating Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Low Lead Compliance Level
No Lead Content
Finish/Coating
Anodized
Color
Black
Number of Bolt Holes
8
Connection Surface
Raised Face
For Pipe Schedule
40
Type
Class 150, Slip On

Description

Flange, Raised, 4 in Nominal Pipe Size, Flanged x Slip-On, 9 in Flange Outside Diameter, 7/8 in Flange Thickness, 5 5/16 in Overall Length, Steel, Anodized, A105, Class Class 150, For Pipe Schedule Schedule 40, 150 psi Maximum Operating Pressure, -29 Degrees to 425 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.