Shop ZORO SELECT
See all product information
Create Account
Ultrasonic Insert, M3-0.50, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass
Mfr # TH-M30-SV-PK100
Zoro # G2060441
product price:Â
$
11.19
/pk 100, $0.11/ea
Key Features
Thread Size
M3-0.50
Material
Brass
Insert Diameter
0.206 in
Shank Type
Tapered
Overall Length
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-M30-SV-PK100
- Zoro #
- G2060441
- UPC #
- 00839137006865
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M3-0.50
- Insert Diameter
- 0.206 in
- Overall Length
- 5/32 in
- Drill Bit Size
- 0.199 in
- Minimum Material Thickness
- 2-61/64 mm
- Tapered End Diameter
- 0.199 in
- Maximum Hole Diameter
- 5.2324 mm
- Wire Rope Length
- 4 mm
Details
- Item
- Ultrasonic Insert
- Material
- Brass
- Shank Type
- Tapered
- Number of Vanes
- 1
- Thread Type
- Metric
- Compatible Material
- Thermoplastics
- Installation Method
- Ultrasonic Horn; Heat Driver
- Flange Style
- Flush
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Insert Type
- Heat-Set Insert
- Features
- Pull-Out Resistance
- Thread Pitch
- 0.5 mm
- Series
- E-Z Sonic
- Finish
- Plain
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 5.6 mm, Overall Length 4 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 5.0546 mm, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 0.199 in, Minimum Material Thickness 2 61/64 mm, Maximum Hole Diameter 5.2324 mm, Features Pull-Out Resistance, Finish Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.