This item is Discontinued.

Zoro Select Bolted Workbenches, Butcher Block, 48" W, 30-3/4" to 34-3/4" Height, 4000 lb., Straight 7AN83

This item is Discontinued.

Zoro Select

Bolted Workbenches, Butcher Block, 48" W, 30-3/4" to 34-3/4" Height, 4000 lb., Straight (Discontinued)

Mfr # 7AN83
Zoro # G0790562
Country of Origin Multiple
Category Workbenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AN83
Zoro #
G0790562
UPC #
-
Country of Origin
Multiple

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
48 in
Depth
30"
Width
48"
Height
30-3/4" to 34-3/4"
Non-Metal Top Thickness
14 ga
Overall WxD
48 in x 30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
14 ga.
Finish
Powder Coated
Edge Type
Straight
Color
Beige
Item
Workbenches
Workbench/Table Frame Material
Steel
Includes
Stringer and Hardware
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Butcher Block
Workbench Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Edge Shape
Square
Top Material
Butcher Block

Description

Workbench, Top Material Butcher Block, Color Beige, Frame Material Steel, Non-Metal Top Thickness 14 ga, Overall Depth 30 in, Overall Width 48 in, Edge Shape Square

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.