Westward
2-1/2" Light Duty Portable Vise with Clamp-On Stationary Base
Mfr # 10D698
Zoro # G4785155
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-1/2"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 2-1/2"
- Base Type Stationary
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- RIDGID Switch, 1215 (58597)
- APEX TOOL GROUP Power Drive Nutsetter, 1/4" Hex Drive, 3" (6B-0818)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- WESTWARD Heavy Duty Bench Vises, 6 (806EN8)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- WESTWARD 6" Standard Duty Combination Vise with Swivel Base (3FDG9)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- Westward Vises & Presses