This item is Discontinued.

Westward 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points 10E874

This item is Discontinued.

Westward

1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (Discontinued)

Mfr # 10E874
Zoro # G5088212
UPC # 190735723722
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10E874
Zoro #
G5088212
UPC #
190735723722
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
16mm
Overall Length
1 31/32 in
Socket Depth
Deep
Socket Sizes
16mm
Socket Size
16 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
Output Type
6 pt
Standards
ASME B107.5M
Socket Type
Deep
Tether Capable
Tether Capable
Category Type
Hex Socket
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
Yes
Tether Status
Tether Ready
Product Type
Socket
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.