This item is Discontinued.

Westward 5" Standard Duty Combination Vise with Swivel Base 4YT10

5" Standard Duty Combination Vise with Swivel Base (Discontinued)

  • Mfr # 4YT10
  • Zoro # G1835863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YT10
Zoro #
G1835863
UPC #
190735860557
Country of Origin
Multiple

Dimensions

Jaw Width
5"
Overall Length
15 3/4 in
Throat Depth - Vises
3 1/2 in
Throat Depth
3-1/2"
Jaw Width Range
3 in to 5 in
Jaw Width - Vises
5 in
Mounting Hole Dia.
1/2 in
Overall Height
8 3/8 in
Throat Depth Range
3 in to 5 in
Overall Width
8 5/64 in

Details

Material
Ductile Iron
Duty Rating
Standard Duty
Max. Opening
4"
Base Type
Swivel
Deep Throat
No
Swivel Angle
360 Degrees
Material -Vises
Ductile Iron
Duty Rating - Vises
Standard Duty
Number of Mounting Points
4
Product Grouping - Vises
Bench Vises
Body Casting
30,000 psi
Reversible
No
Base Type - Vises
Swivel
Jaw Type
Fixed Pipe Jaw and V-Jaw, Replaceable Top Jaw
High Visibility
No
Pipe Capacity - Vises
3/8 in to 3 in
Item - Vises
Combination Vise
Swivel Angle - Vises
360 Degrees
Number of Lock Down Bolts
2
Pipe Capacity
3/8" to 3"
Max. Opening - Vises
4 in
Item
Combination Vise
Quick-Acting
No
Jaw Face
Serrated
Jaw Face - Vises
Serrated
Pipe Jaw Included
Yes
Max. Opening Range
3 in to 5 in
Body Casting Tensile Strength
30,000 psi
High-Visibility
No

Description

Combination Vise, Throat Depth 3-1/2 In., Base Type Swivel, Number of Lock Down Bolts 2, Overall Height 8 3/8 in, Overall Length 15 3/4 in, Overall Width 8 5/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.