Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L.

  • Mfr # 83031

  • Zoro # G3309455


product price: $4.69
/ea

Key Features

Length
1 ft
Material
Aluminum
Wall Thickness
0.035 in
Alloy Type
6061-T6
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83031
Zoro #
G3309455
UPC #
614121130319
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.035 in
Length Tolerance
+/-0.032 in
Outside Dia.
1/4 in
Inside Dia.
0.18 in
Inside Diameter
0.18 in
Outside Diameter
1/4 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.003 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Mill
Standards
ASTM B221
Temper
T6
Item
Aluminum Round Tube
Wall Thickness Tolerance
+/-0.003 in
Typical Hardness
F85
Hardness Scale
Rockwell
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
6061
Application
Automotive Applications, Awnings and Shade Structures, Boat and Marine Components, Custom Furniture, DIY Projects, Educational Demonstrations, Fitness Equipment, Handrails and Balustrades, HVAC Systems, Lighting Fixtures, Model Building, Structural Supports
Shape
Round
Heat Treatment
Tempered
Rockwell Hardness
85 HRF
Yield Strength
40,000 psi
Maximum Temperature
150 Degrees C
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Minimum Temperature
-305.6 Degrees C
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 in Overall Length, Length Tolerance +/-0.032 in, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.003 in, Inside Diameter 0.18 in, 0.035 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 85 HRF Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.