KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stamp, Message Dater, 4 in 1

2000PLUS| Zoro #: G1251467| Mfr #: 038858

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-5/8"
Includes: 75% Recycled Plastic and Metal
Character Height: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251467 Mfr #: 038858
Overall Width: 2-5/8"Includes: 75% Recycled Plastic and Metal
Character Height: 5/32"Overall Length: 1-3/4"
Imprint Area Width: 1"Font: 14
Number of Bands: 5Item: Message Date Stamp
For Use With: 2000Plus Ink Refills and Stamp PadsLegend: Entered, Faxed, Paid, Received
Overall Height: 6-1/2"Ink Color: Blue/Red
Material: metalImprint Area Height: 5/32"
Country of Origin (subject to change): Austria

Description

Message Date Stamp, Legend Entered, Faxed, Paid, Received, Number of Bands 5, Font 14, Character Height 5/32 In., Imprint Area Width 1 In., Imprint Area Height 5/32 In., Ink Color Blue/Red, Overall Height 6-1/2 In., Overall Length 1-3/4 In., Overall Width 2-5/8 In., Material Metal, For Use With 2000Plus Ink Refills and Stamp Pads, Features 4 Messages along with Dater which has a 5 year date band, Includes 75 Percent Recycled Plastic and Metal

Reviews