2Xl
Food Surface Sanitizing Wipes - 500ct Reill Roll
Mfr # 2XL-446
Zoro # G9179619
original price: $94.75
9% off
new price: $85.49
/pk 2, $42.75/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Size 8 in x 6 in
- Container Type Bag
- Number of Sheets 500
- Series Food-Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand 2Xl
- MFR # 2XL-446
- Zoro # G9179619
- UPC # 897979001387
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 8 in x 6 in |
Container Size | 500 ct |
Sheet Width | 6 in |
Sheet Length | 8 in |
Description
Sanitizer, Food Service Wipes Refill, Primary Chemical Quat, Targeted Pathogens E-coli, Wet Contact Time 1 to 2 min, Bag, Container Size 500 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 6 in, Application Dairies, Food Handling and Processing Areas, Food Preparation Lines to Sanitize Pre-Cleaned, Hard, Homes, Institutional Kitchens, Non-Porous Food Contact Surfaces, Restaurants, Schools, Fragrance Fresh, White, Disposable/ Reusable Disposable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-STRONG 40x46 1.2 Mil 40-45 gal. Black Star Perf Roll No Print, PK100 (EC404612K)
- HLS COMMERCIAL 3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant (HLSKERCYCLE3)
- UNGER Ninja Bucket On A Belt Kit 40 degrees 14 Inch (009-09-177)
- SUNCAST Micrfber Dust Mop 18", Sngl Pk (MMSDM18D)
- 2XL Disinfecting Wipes, PK6 (2XL407)
- 2XL Gym Wipes Mega Roll Refill, 8 x 8, White, 1200/Roll, PK2 (TXL L420)
- 2XL Food Surface Sanitizing Wipes - 70ct Canister (2XL-447)
- 2XL Antibacterial Gym Wipes Refill, 6 x 8, 700 Wipes, PK4 (TXL L101)
- 2XL Wipes, f/Antibacterial Force Bucket, 6"x8", , WE, PK 900 (TXLL4014CT)
- 2XL FORCE Disinfecting Wipes Refill, 1-Ply, 6 x 8, Unscented, White, 900 Wipes, PK4 (401-4)
- TORK Tork Paper Wiper Plus White W24, Pop-Up Box, 8 x 100 Sheets, 192127 (192127)
- WYPALL Heavy-Duty Waterless Cleaning Wipes, 12x9.5, Green-White, 50/Can, PK8 (411-58310)