Skip to Main Content
customer-service Help

Multi-Purpose Oil, SAE Grade 17

3-In-One Multi-Purpose Oil,  SAE Grade 17 10035
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.45
  • Item: Machine Oil
  • Color: Amber
  • Standards: NSF H-2
See full product details
Orders over $75 ship free.
Total: $2.45

3-In-One #10035 Specifications

  • Item: Machine Oil
  • Color: Amber
  • Standards: NSF H-2
  • Timken OK Load: Not Specified
  • Base Oil: Mineral
  • Viscosity Index: 24
  • SAE Grade: 17
  • Flash Point: 305 Degrees F
  • Container Style: Drip Bottle
  • Application: Fleet, Manufacturing, Marine, Metalworking
  • Lubricant NSF Rating: Not Rated
  • Pour Point: -25 Degrees F
  • ISO Viscosity Grade: Not Specified
  • Container Size: 3 oz
  • Item - Machine Oils: Machine Oil
  • Four-Ball Wear: 0.61 mm
  • Min. Operating Temp.: -25 Degrees F
  • Max. Operating Temp.: 300 Degrees F
  • Specific Gravity: 0.90 @ 60 Degrees F
  • NSF Rating: Not Rated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Oil, ISO Viscosity Grade Not Specified, SAE Grade 17, Base Oil Mineral, Container Size 3 oz, NSF Rating Not Rated, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 300 Degrees F, Viscosity Index 24, Flash Point 305 Degrees F, Pour Point -25 Degrees F, Container Style Drip Bottle, Color Amber, Timken OK Load Not Specified, Standards NSF H-2, Application fleet, manufacturing, marine, Metalworking, Four-Ball Wear 0.61 mm, Specific Gravity 0.90 @ 60 Degrees F

Restrictions and Compliance

Hazardous material

Reviews of 3-In-One #10035