Skip to Main Content
customer-service Help
3-In-One

PtFE Lubricant, -50 to 500F, 4 Oz.

3-In-One PtFE Lubricant,  -50 to 500F,  4 Oz. 120039
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.42
  • Lubricant Application: General Purpose Lubricant
  • NSF Rating: Not Rated
  • Container Size: 4 oz
See full product details
Orders over $75 ship free.
Total: $5.42

3-In-One #120039 Specifications

  • Lubricant Application: General Purpose Lubricant
  • NSF Rating: Not Rated
  • Container Size: 4 oz
  • Lubricant Container: Squeeze Bottle
  • Lubricant Base: Mineral Oil
  • USDA Certified Biobased Product: No
  • Primary Additive: PTFE
  • VOC Content: 24 %
  • Min. Operating Temp.: -50 Degrees F
  • Lubricant Film: Wet
  • Net Weight: 4 oz.
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Flash Point: 29 Degrees F
  • Specific Gravity: 0.80
  • Lubricant Color: Amber
  • Lubricant Additives: PTFE
  • GHS Flammability Rating: Highly Flammable Liquid (Category 2)
  • Chemical Base: Mineral Oil
  • Item: General Purpose Lubricant
  • Max. Operating Temp.: 500 Degrees F
  • Standards: CARB Compliant, RoHS 2011/65/EU Compliant
  • Application: Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
  • Sub-Category: Calif. Approved General Purpose Lubricants
  • Lubricant NSF Rating: Not Rated
  • Odorless: Yes
  • Net Fill: 4 oz
  • Operating Temp. Range: -50 Degrees to 500 Degrees F
  • Flammability: Flammable
  • Lubricant Base Material: Mineral Oil
  • 50 State VOC Compliant: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Lubricant, Wet, 3-IN-ONE, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Squeeze Bottle, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 24 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 29 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant

Restrictions and Compliance

  • Hazardous material

Reviews of 3-In-One #120039