KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vehicle Interior Protectant, 1 Gal

303| Zoro #: G1064472| Mfr #: 30320

$38.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH: 7.0-7.9
Appearance: White Milky Liquid
Type: 303 Aerospace
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1064472 Mfr #: 30320
pH: 7.0-7.9Appearance: White Milky Liquid
Type: 303 AerospaceColor: White Milky
Item: Vehicle Interior ProtectantContainer Type: Plastic Bottle
Container Size: 1 gal.Country of Origin (subject to change): United States

Description

Vehicle Interior Protectant, 303 Aerospace, 1 gal., Plastic Bottle, White Milky, White Milky Liquid, pH 7.0-7.9

Restrictions and Compliance

*3: Hazardous material

Reviews