SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Windshield Washer Tablets, PK25

303| Zoro #: G1716784| Mfr #: 230395

$11.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueViscosity Index: -Flash Point (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716784 Mfr #: 230395
Color: BlueViscosity Index: -
Flash Point (F): -VOC Content: -
Size: 1 TabletFor Use With: Water and Washer Fluid
Application: For Autos/Light/Heavy Duty TrucksSize/Net Weight: -
Freezing Point (F): 32 FItem: Windshield Washer
Washer Fluid Type: Summer BlendWasher Fluid Sub-Category: Additive/Concentrate
Specific Gravity: -Package Quantity: 25
Container Type: TubeDilution Ratio: 1 Tablet:1 Gal.
Country of Origin (subject to change): United States

Description

Windshield Washer, Additive/Concentrate, Washer Fluid Type Summer Blend, Size 1 Tablet, Size/Net Weight -, Blue, Tube, 1 Tablet:1 Gal. Dilution Ratio, Freezing Point (F) 32 F, Flash Point (F) -, - Specific Gravity, - Viscosity Index, VOC Content -, For Use With Water and Washer Fluid, For Autos/Light/Heavy Duty Trucks, Package Quantity 25

Restrictions and Compliance

*3: Hazardous material

Reviews