Windshield Washer Tablets, PK5

303| Zoro #: G2051987| Mfr #: 230390

$2.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051987 Mfr #: 230390
Dilution Ratio: 1 Tablet:1 Gal.Size/Net Weight: -
Freezing Point (F): 32 FViscosity Index: -
Item: Windshield WasherSize: 1 Tablet
VOC Content: -Color: Blue
Specific Gravity: -Flash Point (F): -
Washer Fluid Type: Summer BlendWasher Fluid Sub-Category: Additive/Concentrate
Container Type: TubeApplication: Automobiles/Trucks
Boiling Point (F): NoneAppearance: Powder tablet
pH: 7 to 8Country of Origin (subject to change): United States

Product Description

Windshield Washer, Additive/Concentrate, Washer Fluid Type Summer Blend, Size 1 Tablet, Size/Net Weight -, Blue, Tube, Powder Tablet, 7 to 8 pH, 1 Tablet:1 Gal. Dilution Ratio, Boiling Point (F) None, Freezing Point (F) 32 F, Flash Point (F) -, - Specific Gravity, - Viscosity Index, VOC Content -, Automobiles/Trucks, Package Quantity 5

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.