customer-service Help
30Xmask

Neck Loop Mask Nylon Spandex 2Ply Comfortable Breathable Washable Adult 1pc Grey

30Xmask Neck Loop Mask Nylon Spandex 2Ply Comfortable Breathable Washable Adult 1pc Grey 7472
Tap to zoom
Hover or click to zoom
$9.99

Must order in multiples of 2

  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $19.98

30Xmask #7472 Specifications

  • Country of Origin (subject to change): United States

Description

Our 30X Masks are engineered to keep you cool with Smart Temp technology. Our masks are constructed of hypoallergenic 93% Nylon and 7% Spandex. This combination of textiles provides extreme flexibility and helps ensure a perfect fit. 30X Masks form to your face providing full coverage and preventing around the ear irritations. Soft, comfortable and foldable, our masks are ready for any activity or event. Recommended for All-Day and Casual use. Comfort - breathable, great for all day use and any activities. OUR 30X MASK AND 30X SAFESLEEVE PRODUCTS ARE TREATED WITH THE INNOVATIVE HEIQ NPJ03 ANTIMICROBIAL PROTECTION.THIS INTELLIGENT SWISS TEXTILE TECHNOLOGY IS ADDED TO THE FABRIC DURING THE FINAL STAGE OF THE TEXTILE MANUFACTURING PROCESS. THE TREATMENT IS CERTIFIED AS SAFE AND SUSTAINABLE AS ALL ITS INGREDIENTS ARE COSMETIC GRADE, BIO-BASED (72% BIO-BASED CARBON) (4) RECYCLED AND APPROVED BY THE USA EPA. THIS TEXTILE TECHNOLOGY MAKES THE SURFACE OF TEXTILES RESISTANT TO MICROBES AND GERMS.• Fit - full coverage, elastic around the ears won’t pull• Safety - effective design complies with CDC guidelines• Washable/Reusable - helps eliminate waste (Hand wash Hang dry up to 30X)• Upgrade - Double layered design allows insertable filters• Made in the USA - Patent Pending. *Not intended for medical use.

Reviews of 30Xmask #7472