360 Electrical

Habitat Accent Collection Braided AC Extension Cord, 8 ft, 13 A, Tungsten (Discontinued)

360 Electrical Habitat Accent Collection Braided AC Extension Cord,  8 ft,  13 A,  Tungsten 360426
Hover or click to zoom Tap to zoom
  • Cord Length: 8 ft
  • Number of Outlets: 3
  • Voltage: 125 V
  • Color: Tungsten
  • Max. Amps: 13A
  • Standards: UL Listed
  • Application: Indoor
  • Weight: 0.9 lbs
See full product details
This Product is Discontinued

360 Electrical #360426 Specifications

  • Cord Length: 8 ft
  • Number of Outlets: 3
  • Voltage: 125 V
  • Color: Tungsten
  • Max. Amps: 13A
  • Standards: UL Listed
  • Application: Indoor
  • Weight: 0.9 lbs
  • Country of Origin (subject to change): China

Description

Classic braided-cord design stylishly puts power where you need it. Low-profile, right-angle plug easily fits into tight spaces and ensures a clean, wall-outlet appearance.

Reviews of 360 Electrical #360426