3B Scientific

AC/DC Power Supply 0 30 V, 0-6 A @230V

Hover or click to zoom Tap to zoom
Help us improve our product images
$1,148.67

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1003593 Specifications

  • Country of Origin (subject to change): Unknown

Description

Combined power supply with separate AC and DC outputs plus separate displays of output voltage and current. The DC output can be used as a voltage source or current source and can be set to any value within its range. The AC output features current limiting and is electronically protected against overload. DC voltage: 0 ... 30 V DC current: 0 ... 6 A AC voltage: 0 ... 30 V AC current: max. 6 A Dimensions: 380x140x300 mm3 approx. Weight: 12 kg approx.

Reviews of 3B Scientific #1003593

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.