3B Scientific

Apparatus for Measuring Young s Modulus

3B Scientific Apparatus for Measuring Young s Modulus 1018527
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$1,320.71

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3B Scientific #1018527 Specifications

  • Country of Origin (subject to change): Unknown

Description

Measuring apparatus for investigating the elastic deformation of rods of flat geome-try and for determining the modulus of elasticity. Features a strain gauge unit for determining the deformation of electrically conducting material samples. The strain gauge unit is electrically connected to the material sample in such a way that placing of the probes on the sample is determined with a high degree of sensi-tivity and displayed with the help of two LEDs. The bending of the material sample with the weight suspended is measured to an accuracy of 0.01 mm and the modulus of elasticity can then be calculated from the reading. Battery for strain gauge unit: 9 V, 6F22 Dimensions: 550 x 280 x 500 mm3 Weight: 5.5 kg approx. Contents: 6 Flat steel rods (w: 15 mm, l: 200 / 300 / 400 mm, thickness: 2 / 3 mm) 1 Strain gauge unit 1 Horizontal beam with stand 2 Knife-edge bearings 1 Clamping chuck 1 Set of weights and retaining clamps Experiment Topics: Elastic deformation of flat bars Determining modulus of elasticity Advantages: Load characteristics of the strain gauge may be ignored Measurements can be set up with the material samples supported on both sides or clamped at one end

Reviews of 3B Scientific #1018527

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.