3B Scientific

Cd-Lamp with Accessories @230V

No Product Image Available
$2,504.31

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1021366 Specifications

  • Country of Origin (subject to change): Unknown

Description

For the experiment to demonstrate the normal Zeeman eff ect. The casing of the lamp is made of heat-resistant plastic and has both longitudinal and lateral openings, such that it is only necessary to rotate the electromagnet by 90° when swapping from transverse to longitudinal confi guration. Power is supplied from the ballast unit specifi cally designed for the cadmium lamp, which also provides protective earthing via a connection from the ballast unit to the pole piece of the electromagnet accessory for the Zeeman eff ect. The cadmium lamp is positioned in the air gap of the electromagnet by securing the lamp's base plate to the pole pieces of the magnet with the help of the clamp for the Zeeman eff ect electromagnet (P-1021365). Cadmium lamp: Electrical power: max. 15 W Operating temperature range: 5 – 40°C Warm-up time (90% of light output): approx. 5 mins. Lamp casing: Dimensions: approx. 110x70x20 mm2 Weight including lamp: approx. 160 g Ballast: Electrical power consumption in operation with lamp: approx. 110 W Dimensions: approx. 260x60x45 mm3 Weight: approx. 930 g Base plate: Dimensions: approx. 130x80x5 mm3 Weight: approx. 55 g Protection class: CAT II

Reviews of 3B Scientific #1021366

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.