3B Scientific

Dandelion Flower, Model

Hover or click to zoom Tap to zoom
$930.45

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1000532 Specifications

  • Country of Origin (subject to change): Unknown

Description

Enlarged 10 - 20x life-size, 3 individual models Family: Asteraceae Dandelion belongs to the Asteraceae family of composite flowers. Characterized by numerous florets arranged in a dense inflorescence that is contained by overlapping green bracts that open and close to protect the flower. The word dandelion refers to the large tooth-like indentations on the plant’s leaves and the bright yellow color of its flower head. The taproot, which can extend as much as 2 meters in depth, can be roasted in the fall and used as a substitute for coffee. Historically it was a precursor to hops used as a bittering agent in beer. The leaves are edible, though especially tasty in the spring. The milky sap of dandelions was used to purify the blood, cure stomach ailments, treat gall bladder and liver disorders. The Dandelion model contains three separate models, each on their own base. The inflorescence is enlarged 10 times life-size. It contains up to 200 florets in its tight bracts. The florets has five lobes and are magnified to 20 times life-size. Through an intricate process of fertilization, the seed begins to mature. Shown at 20 times life-size the seed ripens and the beak grows to three or four times its length. When it opens, the Dandelion’s characteristic puff ball allows dissemination of its seeds by wind. Flower: 8 x 10 x 13.5” enlarged 10x, Floret: 5 x 5 x 13” enlarged 20x, Seed: 5 x 5 x 13” enlarged 20x

Reviews of 3B Scientific #1000532

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.