3B Scientific
DC Power Supply 0 500V @115V
- Zoro #: G7908272
- Mfr #: 1003307
Hover or click to zoom Tap to zoom
$1,188.00
Subtotal: $1,188.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3B Scientific #1003307 Specifications
- Zoro #: G7908272
- Mfr #: 1003307
- Country of Origin (subject to change): Unknown
Description
Low voltage power supply with four outputs primarily intended to simultaneously supply power for the Teltron line of electron tubes and Helmholtz Coils, with four independent, adjustable DC voltages. The DC voltages are stabilized, regulated, floating, and galvanically isolated from one another, in addition to being short circuit proof and secure from external voltages. Specifications: 500 V output: Voltage: 0 − 500 V DC, max. 50 mA Stability at full load: ≤0.01% ± 100 mV Residual ripple: ≤20 mV 50 V output: Voltage: 0 − 50 V DC, max. 50 mA Stability at full load: ≤0.1% ± 30 mV Residual ripple: ≤50 mV 12 V output: Voltage: 0 − -12 V DC, max. 4 A Stability at full load: ≤0.1% ± 30 mV 8 V output: Voltage: 0 − 8 V DC, max. 3 A Stability at full load: ≤0.1% ± 30 mV Displays: Analogue, class 2 Connections: 4 mm safety sockets Power consumption: 50 VA
Reviews of 3B Scientific #1003307
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3B SCIENTIFIC Lab Supplies, Meiosis Model 1013869
- 3B SCIENTIFIC Rod Clamp with Insulator 1001054
- 3B SCIENTIFIC Temperature Sensor NTC, Measurm.Terminal 1021797
- 3B SCIENTIFIC Normal Human Histology, Large 1004092
- 3B SCIENTIFIC Pair Safety Experim.leads, 75cm, red/blue 1017718
- 3B SCIENTIFIC Communicating Tubes 1003509
- 3B SCIENTIFIC P80: Adapter for plug types 1009489
- 3B SCIENTIFIC Cd-Lamp with Accessories @230V 1021366
- 3B SCIENTIFIC Sensory Organs - English, PK10 1004243
- DIGI-SENSE Type-K Dropping /Magnetic Probe 1.5"L Mi 08516-86
- DIGI-SENSE Type J Thermocouple Probe Quick Dis-conn 18520-65
- 3B Scientific Lab Equipment Parts