3B Scientific

Equipment Set for Powder Tracing

Hover or click to zoom Tap to zoom
Help us improve our product images
$431.07

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1000739 Specifications

  • Country of Origin (subject to change): Unknown

Description

Plotting Movements in a Plane Using Powder Tracing A plotting electrode slides over a plane counter electrode that is insulated and covered in powdered sulphur. An AC voltage across the two electrodes results in the sulphur powder being attracted or repelled depending on the polarity of the plotting electrode. A trace thus appears in the powder with ridges that are formed at constant intervals of time. The distance between the ridges reflects the speed of the plotting electrode Set consisting of an insulated plate with 4-mm connector socket, a pulse generator and a transformer with two 4-mm plugs for its secondary winding, 35 g of powdered sulphur and a flat brush. Transformer: Safety isolating transformer, short-circuit proof Output voltage: 115 V – 230 V, safe to touch Protective resistance: 1 MΩ Plate dimensions: 390x270 mm2

Reviews of 3B Scientific #1000739

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.