3B Scientific

Human skeleton, musculature & apparatus of movement, Interactive CD-ROM

3B Scientific Human skeleton,  musculature & apparatus of movement, Interactive CD-ROM 1004277
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$482.29

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3B Scientific #1004277 Specifications

  • Country of Origin (subject to change): Unknown

Description

The skeleton and musculature make up the body’s support and movement apparatus. These two components work both ways: the skeleton is essential for the execution of movements and the muscles equally essential in supporting functions. The skeleton is described as the passive part of the apparatus of movement, while the muscles rank as the active part. Connective and fibrous tissue. Tendons. Cartilage. Bone cells. Haversian lamellae, interstitial lamellae. Bone tissue structure, diagram. Hollow bones. Bone marrow. The skeleton as a whole, its functional arrangement and individual parts. Skeleton, full frontal and rear views. Joints. Vertebral column. Thorax. Pectoral girdle. The limbs. Skeleton of the hand. Pelvis. Knee joint. Menisci. Skeleton of the foot. Ankle joint. The skull, front and side views. Skull dissected in its constituent bones. X-ray pictures of a bone dislocation and of a bone fracture. Full front and rear views of human musculature with twelve partial views of muscles. Fine structure of muscles. Capillary blood vessels in the muscles. The sensory and motor innervation of muscles (muscle spindles and motor end plates). Muscle efficiency. Pronation and supination muscles. System requirements: Computer and processor: 500-megahertz x86 or x64 processor Operating system: Windows 95 and above RAM: 16 MB RAM Display: 1024 x 768 pixels CD-ROM drive Can also run on PowerMac G4 and above with the help of emulation software.

Reviews of 3B Scientific #1004277

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.