3B Scientific

Lab Supplies, Gyroscope

3B Scientific Lab Supplies,  Gyroscope 1000695
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$1,008.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3B Scientific #1000695 Specifications

  • Country of Origin (subject to change): Unknown

Description

High quality precision-made for demonstration as well as for quantitative determination of gyroscopic laws by means of practical experiments. Experiment apparatus with a shaft that can be tilted and rotated while attached to a stand rod. On one side of the shaft there is a disc mounted on dual ball bearings, while on the opposite side there is a movable counterweight for establishing equilibrium. Fine adjustment is performed by thumb screw at the end of the shaft. To generate external torque an additional weight is provided that can also be moved along the shaft. The shaft’s angle of inclination can be read from an easily readable scale. A spirit level allows the to be adjusted to the horizontal. The disc can be set rotating by hand or by means of a cord. The dual ball bearing system ensures that rotation is nearly frictionless and that rotation continues for lengthy periods of time. The open construction of the allows gyroscopic phenomena to be observed easily and clearly. Specifications: Scale: - 40° to + 40° Scale divisions: 1° Disc: 250 mm dia. Mass of disc: 1500 g Mass of counterweight: 1400 g Mass of additional weight: 50 g Total weight: 4650 g

Reviews of 3B Scientific #1000695

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.