3B Scientific

Leslie Cube with Heater @115V

3B Scientific Leslie Cube with Heater @115V 1017729
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$1,782.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3B Scientific #1017729 Specifications

  • Country of Origin (subject to change): Unknown

Description

Hollow cube made of aluminium for quantitative analysis of thermal radiation from a hot body as a function of temperature and the nature of the surface. Rotatable cube with built-in 150-W lamp and integrated temperature sensor for regulated heating of surfaces to a variable temperature. With holder for thermopile. One side each is plain, matt, white or painted black. Heater power: 150 W Max. temperature: 120°C Resolution: 1°C Display: Two rows for actual and set-point temperatures Dimensions: 250 x 250 x 220 mm3 Weight: 1.8 kg approx. Advantages: Regulated electric heater with 150 W lamp Easy adjustment and display of actual and set-point temperatures No naked flame and no hot water required The cube can be turned, ensuring all surfaces are equidistant from the thermopile No additional stands needed Experiment Topics: Introduction to thermal radiation Stefan-Boltzmann law

Reviews of 3B Scientific #1017729

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.