3B Scientific

Microsecond Counter @230V

Hover or click to zoom Tap to zoom
$460.08

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1017333 Specifications

  • Country of Origin (subject to change): Unknown

Description

Easy to use counter for measuring time in microseconds. Particularly well suited for measurements made in conjunction with the microphone box. Includes 12 V AC plug-in power supply. The counting procedure is started via the Start input and halted by means of the Stop input. Each new start causes the counter to automatically reset to zero. Both inputs respond to a rising edge and are equipped internally with pull-up resistors. Measuring range 1 – 9999 μs Resolution: 1 μs Precision: Quartz precision Internal resistance: 2.4 kΩ (Start input), 5.6 Ω (Stop input) Switching edges for both inputs: Rising edge Display: 4-digit LED Connectors: 4-mm safety sockets Power supply: 12 V AC, 500 mA plug-in power supply Dimensions: 100 x 75 x 35 mm approx. Weight: 400 g approx. including plug-in supply

Reviews of 3B Scientific #1017333

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.