3B Scientific

Planck s Constant Apparatus @115V

Hover or click to zoom Tap to zoom
Help us improve our product images
$2,916.53

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3B Scientific #1000536 Specifications

  • Country of Origin (subject to change): Unknown

Description

Simple, safe and quick-to-operate, compact apparatus with integrated photocell as well as a voltmeter and nano-ammeter for determining Planck’s constant and the work done in emitting an electron using the stopping potential method. Five light emitting diodes (LEDs) of known mean wavelengths act as light sources of differing frequencies. The intensity of the light emitted by them can be varied from 0 to 100%. Specifications: Wavelengths: 472 nm, 505 nm, 525 nm, 588 nm, 611 nm Dimensions: 280x150x130 mm3 Weight: 1.3 kg approx. Contents: 1 Basic apparatus with photocell, voltmeter, nano-ammeter, and power supply for light sources 5 LEDs in casings with connector leads 1 Plug-in power supply 12 V AC

Reviews of 3B Scientific #1000536

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.