3B Scientific
Planck s Constant Apparatus @230V
- Zoro #: G400902291
- Mfr #: 1000537
Hover or click to zoom Tap to zoom
Help us improve our
product images
$2,624.37
Subtotal: $2,624.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3B Scientific #1000537 Specifications
- Zoro #: G400902291
- Mfr #: 1000537
- Country of Origin (subject to change): Unknown
Description
Simple, safe and quick-to-operate, compact apparatus with integrated photocell as well as a voltmeter and nano-ammeter for determining Planck’s constant and the work done in emitting an electron using the stopping potential method. Five light emitting diodes (LEDs) of known mean wavelengths act as light sources of differing frequencies. The intensity of the light emitted by them can be varied from 0 to 100%. Specifications: Wavelengths: 472 nm, 505 nm, 525 nm, 588 nm, 611 nm Dimensions: 280x150x130 mm3 Weight: 1.3 kg approx. Contents: 1 Basic apparatus with photocell, voltmeter, nano-ammeter, and power supply for light sources 5 LEDs in casings with connector leads 1 Plug-in power supply 12 V AC
Reviews of 3B Scientific #1000537
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
- 3B SCIENTIFIC Heat Conducting Rod Cu 1017330
- 3B SCIENTIFIC Nervous System - Spanish, PK11 1004129
- 3B SCIENTIFIC Lab Supplies, Lip Whistle 1009924
- 3B SCIENTIFIC Lab Supplies, CT Controller 1017783
- 3B SCIENTIFIC Displacement Sensor FW 1021534
- 3B SCIENTIFIC Copper Calorimeter 1002659
- 3B SCIENTIFIC Focussing Lens 8 mm for Moticam 1021348
- 3B SCIENTIFIC Holder and Filter for Motiicam 1021367
- 3B SCIENTIFIC Cd-Lamp with Accessories @230V 1021366
- NORA Nmr 3L L12 Com Dim Wht/Wht Tri NMRT-13L12CDWW
- DIGI-SENSE Type K Thermocouple Inconel Probe Quick 18520-75
- 3B Scientific Lab Equipment Parts