3B Scientific

Pressure Sensor

3B Scientific Pressure Sensor 1021511
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$356.31

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3B Scientific #1021511 Specifications

  • Country of Origin (subject to change): Unknown

Description

The BT66i is designed to measure absolute gas pressure. The pressure is measured via a pressure valve, which is located on the side of the box. The sensor has two measurement ranges, which can be selected using a switch. Range: 0 ... 700 kPa, 0 ... 130 kPa Resolution (12-bit): 0.2 kPa, 0.04 kPa Includes: a plastic 20-ml syringe with Luerlock, two plastic tubes (5 cm and 45 cm long), a three-way valve with Luer-lock connectors, two Luer-lock connectors. Can be used to: • measure pressure changes in gas-law experiments, Boyle’s andGay-Lussac’s laws, • measure vapor pressure of liquids, • measure air pressure for weather studies

Reviews of 3B Scientific #1021511

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.